Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hampton Coffee Table, 36 W, 36 L, 18 in H, Wood, White

  • Mfr # OT08-70SC

  • Zoro # G7871163


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36
Length
36
Height
18 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT08-70SC
Zoro #
G7871163
UPC #
727506720064
Country of Origin
Viet Nam

Dimensions

Width
36
Length
36
Height
18 in
Overall Width
18
Overall Height
36
Overall Length
36

Details

Item
Hampton Coffee Table
Shape
Square
Tabletop Material
Wood
Tabletop Color
White
Color
White
Weight
74.8
Material
Hardwood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.