Zoro Homepage

Surrey Coffee Table

  • Mfr # OT-16C

  • Zoro # G811745043


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Width
50 in
Length
26 in
Finish
Unfinished
Color
Unfinished
Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-16C
Zoro #
G811745043
UPC #
727506687749
Country of Origin
Viet Nam

Dimensions

Width
50 in
Length
26 in

Details

Finish
Unfinished
Color
Unfinished
Material
Parawood

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.