Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verona Counter Height Stool, 24" Seat Height, Espresso

  • Mfr # S581-1702

  • Zoro # G7877183


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Espresso
Length
21.06
Material
Hardwood
Height
40.94
Overall Height
21.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S581-1702
Zoro #
G7877183
UPC #
727506687879
Country of Origin
Viet Nam

Dimensions

Length
21.06
Height
40.94
Overall Height
21.06
Width
19.69
Overall Width
40.94
Overall Length
19.69

Details

Color
Espresso
Material
Hardwood
Weight
25.5

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!


  • •Dimensions: 19"W x 22"D x 41"H
  • •Seat dimensions: 24"H x 17.6"W x 16.3"D
  • •Made from solid hardwood
  • •Box seat construction for easy assembly
  • •Ready to assemble
  • •24" counter height seat
  • •Solid wood seat
  • •Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.