Zoro Homepage

Vineyard Counter Height Stool, 24" Seat Height, Espresso

  • Mfr # S581-142

  • Zoro # G7876404


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
40.75
Material
Hardwood
Overall Width
40.75
Width
19.69
Overall Length
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S581-142
Zoro #
G7876404
UPC #
727506678969
Country of Origin
Viet Nam

Dimensions

Height
40.75
Overall Width
40.75
Width
19.69
Overall Length
19.69
Length
21.16
Overall Height
21.16
Size
24 Inches

Details

Material
Hardwood
Color
Espresso
Weight
28.5
Seat Color
Espresso

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.