Vista Slat Back Chair, Set of 2 Chairs, Hickory/Washed Coal

  • Mfr # C45-65P

  • Zoro # G7868969


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.6
Overall Width
39.4
Back Color
Wood
Color
Hickory/Washed Coal
Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C45-65P
Zoro #
G7868969
UPC #
727506716418
Country of Origin
Viet Nam

Dimensions

Overall Height
22.6
Overall Width
39.4
Length
22.6
Overall Length
18.9
Height
39.4
Width
18.9

Details

Back Color
Wood
Color
Hickory/Washed Coal
Material
Hardwood
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • •Dimensions: 18.9"W x 22.6"D x 39.4"H
  • •Seat dimensions: 17.8"H x 18.9"W x 16.7"D
  • •Made of solid hardwood
  • •Slat back design
  • •Box seat construction for easy assembly
  • •Ready to assemble
  • •Set of 2 Chairs
  • •Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.