Zoro Homepage

Vista Slatback Bench, Hickory/Stone

  • Mfr # BE41-65

  • Zoro # G7879128


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Width
42.1259842519685
Overall Length
42.1259842519685
Overall Height
22.6377952755906
Height
39.3700787401575
Weight
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE41-65
Zoro #
G7879128
UPC #
727506716029
Country of Origin
Viet Nam

Dimensions

Width
42.1259842519685
Overall Length
42.1259842519685
Overall Height
22.6377952755906
Height
39.3700787401575
Length
22.6377952755906
Overall Width
39.3700787401575

Details

Color
Hickory/Stone
Weight
51
Material
Parawood

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.