Vista Solid Wood Round Coffee Table with Shelf, 38X38X20.3, Hickory/Shell

  • Mfr # OT79-15CR

  • Zoro # G104965479


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
38 in
Length
38 in
Height
20.3 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT79-15CR
Zoro #
G104965479
UPC #
727506736003
Country of Origin
Viet Nam

Dimensions

Width
38 in
Length
38 in
Height
20.3 in

Details

Item
Vista Solid Wood Round Coffee Table with Shelf
Shape
Round
Tabletop Material
Wood
Tabletop Color
Hickory/Shell
Finish
Hickory/Shell
Assembled/Unassembled
Assembled
Includes
Coffee Table
Weight Capacity
50 Pounds

Description

This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.