Zoro Homepage

X-Back Counter Height Stool, 24" Seat Height, Espresso

  • Mfr # S581-6132

  • Zoro # G7877929


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
39.96
Overall Width
39.96
Overall Height
20.37
Material
Hardwood
Overall Length
17.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S581-6132
Zoro #
G7877929
UPC #
727506695331
Country of Origin
Viet Nam

Dimensions

Height
39.96
Overall Width
39.96
Overall Height
20.37
Overall Length
17.72
Length
20.37
Width
17.72

Details

Color
Espresso
Material
Hardwood
Weight
21.5

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.