Flavored Liquid Non-Dairy Coffee Creamer, French Vanilla, 0.44 oz Mini Cups, 192PK

  • Mfr # WWI101521

  • Zoro # G115509068


product price:  $32.89
/pk 192, $0.17/ea

Key Features

Packaging Type
Mini Cups
Contains Dairy
No
Premeasured
Yes
Flavor
French Vanilla
Volume Capacity
0.44 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWI101521
Zoro #
G115509068
UPC #
-
Country of Origin
United States

Details

Packaging Type
Mini Cups
Contains Dairy
No
Premeasured
Yes
Flavor
French Vanilla
Volume Capacity
0.44 oz
Includes
Includes 192 individually-sized 0.4375 oz cups
Item
Coffee Creamers

Description

With its creamy, sweet flavor and extremely convenient packaging, enjoying your coffee can be a delightful experience anywhere, anytime. This product isn't just delicious, it's also convenient in size. Since it goes through special pasteurization and packaging processes, it requires no preservatives or refrigeration to remain fresh, smooth and full of flavor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.