
Flavored Liquid Non-Dairy Coffee Creamer, Hazelnut, 0.44 oz Mini Cups, 192PK
Mfr # WWI101522
Zoro # G115509006
product price:Â $34.45
/pk 192, $0.18/eaKey Features
Volume Capacity
0.44 oz
Packaging Type
Mini Cups
Kosher
Yes
Flavor
Hazelnut
Contains Dairy
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWI101522
Zoro #
G115509006
UPC #
-
Country of Origin
United States
Details
Volume Capacity
0.44 oz
Packaging Type
Mini Cups
Kosher
Yes
Flavor
Hazelnut
Contains Dairy
No
Premeasured
Yes
Standards
Kosher Certified
Item
Coffee Creamers
Description
With its creamy, sweet flavor and extremely convenient packaging, enjoying your coffee can be a delightful experience anywhere, anytime. This product isn't just delicious, it's also convenient in size. Since it goes through special pasteurization and packaging processes, it requires no preservatives or refrigeration to remain fresh, smooth and full of flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.