
Manual, International Door Closer 883, Surface Applied Closer, Interior and Exterior
Mfr # 883AL
Zoro # G1651922
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Series
International Door Closer 883
Closer Type
Regular Arm
Finish
Aluminum
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
883AL
Zoro #
G1651922
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Housing Height
1-3/4"
Housing Length
8-7/8"
Details
Item
Surface Applied Closer
Closer Mounting Style
Surface
Closer Series
International Door Closer 883
Closer Type
Regular Arm
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Includes
Closer
Description
International Door Closer 883AL Genuine OEM replacement part. International Door Closer provides products that are used in the food and hospitality industries. Use genuine OEM parts for safety reliability and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.