Shop INTERNATIONAL ENVIROGUARD
See all product information
Create Account
Disposable Boot Covers, Microporous, White, Slip Resistant Sole: Yes , XL
Mfr # 8106
Zoro # G8488267
product price:Â
$
131.99
/pk 200, $0.66/ea
Free Shipping & Returns
Key Features
Material
Microporous
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8106
- Zoro #
- G8488267
- UPC #
- 813383011071
- Country of Origin
- China
Dimensions
- Named Size
- XL
- Shoe and Boot Cover Height Range
- Knee
- Size
- XL
Details
- Item
- Disposable Boot Covers
- Material
- Microporous
- Includes Slip Resistant Sole
- Yes
- Color
- White
- Closure Type
- Elastic
- Seam Style
- Serged
- Series
- MicroGuard MP
- Standards
- ASTM D2261-1996, ASTM F1670, ASTM F903, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997 6
- Sole Material
- Vinyl
- Brand and Series
- MicroGuard MP(R)
- Garment Style
- Boot Cover
- Sterilization Status
- Non-Sterile
- Product Type
- Boot Cover
- Packaging
- Bulk
Description
Boot Cover,17 In.,Vinyl Sole,XL,White,PK200, Closure Type Elastic, Color White, Includes Slip Resistant Sole Yes, Material Microporous, Named Size XL, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series MicroGuard MP, Sole Material Vinyl, Standards ASTM D2261-1996, ASTM F1670, ASTM F903, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997 6, Sterilization Status Non-Sterile, Package Quantity 200