Shop DUPONT
See all product information
Create Account
Disposable Shoe Covers, Tyvek®, Gray, , Universal
- Mfr # FC450SGY00020000*
- Zoro # G808595798
product price:Â
$
199.99
/pk of 200, $1.00/ea
Free Shipping & Returns
Key Features
Material
Tyvek®
Named Size
Universal
Color
Gray
Closure Type
Elastic Top
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC450SGY00020000*
- Zoro #
- G808595798
- UPC #
- 888120004456
- Country of Origin
- Viet Nam
- Item
- Disposable Shoe Covers
- Material
- Tyvek®
- Color
- Gray
- Closure Type
- Elastic Top
- Seam Style
- Serged
Dimensions
- Named Size
- Universal
- Size
- One size
Description
The DuPont Tyvek non skid shoe covers are a more tear-resistant type of shoe cover. This material is stronger and can withstand many snags and scrapes that the polypropylene can'tIn addition, DuPont Tyvek shoe covers can also withstand light splashes and moisture The DuPont Tyvek material shoe covers work great for heavy duty industrial applications, working on potentially slippery smooth flooring, and in the medical field The FC friction coated DuPont Tyvek is a skid resistant gray color solid material 5 with elastic top One size fits all Sold in case quantity of 200 pieces, priced per each case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.