This item is Discontinued.

International Enviroguard Chemical Resistant Coveralls, Collared, 4XL, Hybrid Membrane, Elastic Wrist, Elastic Ankle, Yellow 7013YS-4XL

This item is Discontinued.

International Enviroguard

Chemical Resistant Coveralls, Collared, 4XL, Hybrid Membrane, Elastic Wrist, Elastic Ankle, Yellow (Discontinued)

Mfr # 7013YS-4XL
Zoro # G3537956
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7013YS-4XL
Zoro #
G3537956
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
46 in
Disposable Clothing Size
4XL
Named Size
4XL

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
Hybrid Membrane
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM E96, ASTM F1670, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
33 in
Series
ChemSplash 1 7013YS
Hazard Protection Type
Reduced Spray
Coverall Style
Collared
Level of Protection
Reduced Spray
Disposable Clothing Primary Material
Chemsplash 1(R)
Features
The Resultant Hybrid Breathable Membrane System is a Transformed Barrier that Retains "breathability" for Worker Comfort While Resisting Many Chemicals Found in the Workplace
Ankle Style
Elastic
Cuff Styles
Elastic
Color Family
Yellows
Anti-Static
Yes
Includes Outer Boot Flaps
No
Coverall Material
ChemSplash(R) 1
Pathogen & Chemical Ratings
ISO 6530 / EN 368, ASTM F1670
Wrist Closure
Elastic
Liquid Tight
Yes
Closure Features
Zipper
Reduced Spray
Yes
Pathogen and Chemical Ratings
Class 1, Class 2, Class 3, Meets ASTM 1670
Packaging
Bulk
Flame Resistance and Retardance Ratings
EN 1146

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Features The Resultant Hybrid Breathable Membrane System is a Transformed Barrier that Retains In.breathability In. for Worker Comfort While Resisting Many Chemicals Found in the Workplace, Flame Resistance and Retardance Ratings EN 1146, Hazard Type Hazardous Liquids, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.