Shop INTERNATIONAL ENVIROGUARD

Chemical Resistant Coveralls, Hooded Coverall, 4XL, Pyroguard(R) CRFR, Elastic Wrist, Taped Seam

  • Mfr # 9119T-4XL

  • Zoro # G5165842


product price:  $323.33
/pk 6, $53.89/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9119T-4XL
Zoro #
G5165842
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
51 in to 54 in
Sleeve Length
40 in
Maximum Waist Size
54 in
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in
Minimum Waist Size
52 in

Details

Item
Chemical Resistant Coveralls
Color
Green
Material
Bi-Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, IST 110.2, IST 70.1
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.38 oz
Inseam
32 1/2 in
Series
9119T
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Color Family
Greens
Level of Protection
Liquid Tight
Number of Pockets
0
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Includes Boot Covers
Yes
Packaging
Bulk
Spray Tight
Yes
Liquid Tight
Yes
Attached Glove Style
Not Included
Reduced Spray
Yes
Hood Style
Respirator Fit
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Storm Flap
Pathogen and Chemical Ratings
ASTM F903, ASTM F739
Flame Resistance and Retardance Ratings
ASTM 6413; ASTM F1930
Sterilization Status
Non-Sterile
Gas Tight
Yes

Description

Hooded Chemical-Resistant FR Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products