Disposable Boot Covers, Non-Woven Laminate, White, Slip Resistant Sole: Yes , XL
Mfr # CE11106CIS-XL
Zoro # G6670352
product price:Â $512.99
/pk 200, $2.56/ea
Free Shipping & Returns
Key Features
Material
Non-Woven Laminate
Named Size
XL
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE11106CIS-XL
Zoro #
G6670352
UPC #
-
Country of Origin
China
Dimensions
Named Size
XL
Overall Height
18 in
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
6 to 12
Size
XL
Material Thickness
34 mil
Details
Item
Disposable Boot Covers
Material
Non-Woven Laminate
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Bound
Series
GammaGuard CE(R)
Waterproof
No
Standards
ISO
Metal Detectable
No
Sterility Assurance Level
10^-6
Packaging
Bulk
Brand and Series
GammaGuard(R) CE
Garment Style
Boot Cover
Product Type
Boot Cover
Sterilization Status
Sterile
Description
Boot Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Material Non-Woven Laminate, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series GammaGuard CE(R), Standards ISO, Sterility Assurance Level 10^-6, Sterilization Status Sterile, Waterproof No, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.