Disposable Coveralls, 3XL, White, MicroGuard CE(R), zipper

  • Mfr # CE8013CI-3XL

  • Zoro # G7064775


product price:  $232.99
/pk 25, $9.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE8013CI-3XL
Zoro #
G7064775
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48 in to 50 in
Fits Chest Size
48 in to 51 in
Minimum Height
74 in
Maximum Height
77 in
Maximum Waist Size
50 in
Chest Size - Minimum
48 in
Chest Size - Maximum
51 in
Minimum Waist Size
48 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
31 1/2 in
Series
MicroGuard CE CE8013CI
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Color Family
Whites
Includes Outer Boot Flaps
No
Collar Style
Plain
Attached Glove Style
Not Included
Includes Boot Covers
No
Attached Hood
No
Liquid Tight
Yes
Wrist Closure
Elastic
Reduced Spray
Yes
Closure Features
Zipper
Packaging
Individually Packaged
Garment Style
Coverall
Gas Tight
Yes
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Sterilization Status
Non-Sterile
ISO Cleanroom Class
ISO 3 (Class 1) and above
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07
Federal 209E Cleanroom Class
1

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.