Disposable Coveralls, 4Xl, White, MicroGuard CE(R), zipper

  • Mfr # CE8013CI-4XL

  • Zoro # G6725923


product price:  $232.99
/pk 25, $9.32/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE8013CI-4XL
Zoro #
G6725923
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
51 in to 54 in
Minimum Height
76 in
Maximum Height
79 in
Maximum Waist Size
54 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in
Minimum Waist Size
52 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
32 1/2 in
Series
MicroGuard CE CE8013CI
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Includes Outer Boot Flaps
No
Attached Hood
No
Liquid Tight
Yes
Garment Style
Coverall
Gas Tight
Yes
Wrist Closure
Elastic
Packaging
Individually Packaged
Attached Glove Style
Not Included
Includes Boot Covers
No
Collar Style
Plain
Reduced Spray
Yes
Closure Features
Zipper
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Federal 209E Cleanroom Class
1
ISO Cleanroom Class
ISO 3 (Class 1) and above

Description

Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.