Disposable Coverallss, Collared Coverall, 3XL, Laminated Nonwoven, Elastic Wrist, Elastic Ankle

  • Mfr # CE11013CIS-3XL

  • Zoro # G6943465


product price:  $256.99
/pk 25, $10.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11013CIS-3XL
Zoro #
G6943465
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
48 in to 51 in
Fits Waist Size
48 in to 50 in
Maximum Height
77 in
Maximum Waist Size
50 in
Minimum Height
74 in
Chest Size - Minimum
48 in
Chest Size - Maximum
51 in
Minimum Waist Size
48 in

Details

Item
Disposable Coverallss
Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ISO
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
31 1/2 in
Series
GammaGuard CE CE11013CIS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning
Includes Outer Boot Flaps
No
Wrist Closure
Elastic
Liquid Tight
Yes
Breathable Back Style
Full
Attached Hood
No
Packaging
Individually Packaged
Includes Boot Covers
No
Sterility Assurance Level
10^-6
Reduced Spray
Yes
Closure Features
Zipper
Spray Tight
Yes
Garment Style
Coverall
Attached Glove Style
Not Included
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterilization Status
Sterile

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.