Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Collared Coverall, M, Laminated Nonwoven, Elastic Wrist, Elastic Ankle

  • Mfr # CE11013CIS-M

  • Zoro # G6330475


product price: $256.99
/pk 25, $10.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11013CIS-M
Zoro #
G6330475
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
36 in to 39 in
Maximum Height
67 in
Maximum Waist Size
35 in
Minimum Height
62 in
Chest Size - Maximum
35 in
Chest Size - Minimum
36 in
Minimum Waist Size
32 in

Details

Item
Disposable Coverallss
Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ISO
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
28 in
Series
GammaGuard CE CE11013CIS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Color Family
Whites
Features
Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning
Level of Protection
Dry Particulate, Reduced Spray
Includes Outer Boot Flaps
No
Closure Features
Zipper
Garment Style
Coverall
Sterility Assurance Level
10^-6
Packaging
Individually Packaged
Spray Tight
Yes
Includes Boot Covers
No
Wrist Closure
Elastic
Liquid Tight
Yes
Reduced Spray
Yes
Attached Glove Style
Not Included
Breathable Back Style
Full
Attached Hood
No
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterilization Status
Sterile

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products