Disposable Coverallss, Collared Coverall, XL, Laminated Nonwoven, Elastic Wrist, Elastic Ankle

  • Mfr # CE11013CIS-XL

  • Zoro # G6330493


product price: $256.99
/pk 25, $10.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE11013CIS-XL
Zoro #
G6330493
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
42 in to 45 in
Fits Waist Size
40 in to 42 in
Maximum Height
75 in
Minimum Height
67 in
Maximum Waist Size
42 in
Chest Size - Maximum
45 in
Chest Size - Minimum
42 in
Minimum Waist Size
40 in

Details

Item
Disposable Coverallss
Color
White
Material
Laminated Nonwoven
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ISO
Ankle Closure
Elastic
Fabric Weight
2.1 oz
Inseam
29 1/2 in
Series
GammaGuard CE CE11013CIS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Features
Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning
Color Family
Whites
Includes Outer Boot Flaps
No
Sterility Assurance Level
10^-6
Attached Glove Style
Not Included
Spray Tight
Yes
Garment Style
Coverall
Includes Boot Covers
No
Liquid Tight
Yes
Reduced Spray
Yes
Breathable Back Style
Full
Closure Features
Zipper
Packaging
Individually Packaged
Attached Hood
No
Wrist Closure
Elastic
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Sterilization Status
Sterile
ISO Cleanroom Class
ISO 5 (Class 100) and above

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Resists Tears for Enhanced Protection, Sterile-Don(TM) Packaging Protects Against Contamination During Donning, Federal 209E Cleanroom Class 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products