Disposable Coverallss, Coverall, 3XL, SMS, Elastic Wrist, Open Ankle, Serged Seam, White, 25 PK
- Mfr # 2222-3XL
- Zoro # G8834922
product price:Â
$
69.79
/pk of 25, $2.79/ea
Key Features
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2222-3XL
- Zoro #
- G8834922
- UPC #
- 813383011552
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Fits Waist Size
- 48 in to 50 in
- Fits Chest Size
- Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Minimum Height
- 74 in
- Maximum Height
- 77 in
- Chest Size - Minimum
- 48 in
- Chest Size - Maximum
- 51 in
- Maximum Waist Size
- 50 in
- Minimum Waist Size
- 48 in
Description
SMS Coverall,3XL,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Type Zipper, Color White, Cuff Style Elastic, Features Three-Layer SMS is Lightweight and Breathable, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 74 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.