Shop INTERNATIONAL ENVIROGUARD
See all product information
Create Account
Disposable Coverallss, Hooded Coverall, 4XL, Proprietary Laminated Nonwoven, Elastic Wrist, White
- Mfr # CE11019CIS-4XL
- Zoro # G001866299
product price:Â
$
326.99
/pk of 25, $13.08/ea
Free Shipping & Returns
Key Features
Color
White
Material
Non-Woven Laminate
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE11019CIS-4XL
- Zoro #
- G001866299
- UPC #
- 813383018001
- Country of Origin
- China
Dimensions
- Size
- 4XL
- Fits Waist Size
- 52 in to 54 in
- Maximum Waist Size
- 54 in
- Fits Chest Size
- Attached Hood and Boots Eliminates the Need for Donning and Storing Separate Hood and Boot Components, Attached Thumb Loops Help Prevent Sleeves From Riding Up, Ankle Ties Provide Customized Fit for Boots
- Minimum Waist Size
- 52 in
- Maximum Height
- 79 in
- Minimum Height
- 76 in
- Chest Size - Maximum
- 54 in
- Chest Size - Minimum
- 51 in
Description
Sterile Coverall, Ankle Closure Attached Boots, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.