Disposable Coverallss, Hooded Coverall, 4XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, Blue

  • Mfr # 2225B-4XL

  • Zoro # G8835132


product price:  $83.99
/pk 25, $3.36/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2225B-4XL
Zoro #
G8835132
UPC #
813383011835
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
51 in to 54 in
Maximum Height
79 in
Minimum Height
76 in
Chest Size - Minimum
51 in
Chest Size - Maximum
54 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in

Details

Item
Disposable Coverallss
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Elastic
Inseam
32 1/2 in
Series
SMS 2225B
Coverall Style
Hooded Coverall
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Wrist Closure
Elastic
Packaging
Bulk
Attached Glove Style
Not Included
Liquid Tight
Yes
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Closure Features
Storm Flap
Breathable Back Style
Full
Attached Hood
Yes
Includes Boot Covers
No
Garment Style
Coverall
Sterilization Status
Non-Sterile

Description

Coverall with hood,4XL,Blue,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.