Disposable Coverallss, Hooded Coverall, L, Microporous Fabric, Elastic Wrist, Attached Boots Ankle

  • Mfr # CE8019CI-L

  • Zoro # G6330466


product price:  $238.99
/pk 25, $9.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE8019CI-L
Zoro #
G6330466
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Fits Chest Size
39 in to 42 in
Maximum Height
70 in
Maximum Waist Size
38 in
Minimum Height
65 in
Chest Size - Maximum
42 in
Chest Size - Minimum
39 in
Minimum Waist Size
36 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Fabric
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Attached Boots
Fabric Weight
2.1 oz
Inseam
29 in
Series
CE8019CI
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Wrist Closure
Elastic
Packaging
Individually Packaged
Liquid Tight
Yes
Reduced Spray
Yes
Includes Boot Covers
Yes
Gas Tight
Yes
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Zipper
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
GB/T 4744-1997
Federal 209E Cleanroom Class
1
ISO Cleanroom Class
ISO 3 (Class 1) and above
Pathogen and Chemical Ratings
ASTM F903, ASTM 1670-07

Description

Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.