Shop INTERNATIONAL ENVIROGUARD
See all product information
Create Account
Disposable Coverallss, Hooded Coverall, L, SMS, Elastic Wrist, Attached Boots Ankle, Serged Seam
- Mfr # 2229B-L
- Zoro # G8835071
product price:Â
$
80.59
/pk of 25, $3.22/ea
Key Features
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Fits Waist Size
- 36 in to 38 in
- Fits Chest Size
- Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Maximum Height
- 70 in
- Minimum Height
- 65 in
- Chest Size - Maximum
- 42 in
- Chest Size - Minimum
- 39 in
- Maximum Waist Size
- 38 in
- Minimum Waist Size
- 36 in
Description
Coverall w Hood,Boot,L,Blue,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.