Disposable Coverallss, Hooded Coverall, M, SMS, Elastic Wrist, Attached Boots Ankle, Serged Seam

  • Mfr # 2229-M

  • Zoro # G8835193


product price:  $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2229-M
Zoro #
G8835193
UPC #
813383012047
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
36 in to 39 in
Minimum Height
62 in
Maximum Height
67 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Attached Boots
Inseam
28 in
Series
SMS 2229
Coverall Style
Hooded Coverall
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Attached Hood
Yes
Attached Glove Style
Not Included
Wrist Closure
Elastic
Packaging
Bulk
Spray Tight
Yes
Liquid Tight
Yes
Includes Boot Covers
Yes
Breathable Back Style
Full
Closure Features
Storm Flap
Reduced Spray
Yes
Garment Style
Coverall
Sterilization Status
Non-Sterile

Description

SMS Coverall w Hood,Boot,M,White,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.