Disposable Coverallss, Hooded Coverall, S, Microporous Laminate, Elastic Wrist, Elastic Ankle

  • Mfr # 8015-S

  • Zoro # G8489043


product price:  $109.99
/pk 25, $4.40/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8015-S
Zoro #
G8489043
UPC #
813383014058
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
33 in to 36 in
Fits Waist Size
28 in to 30 in
Maximum Height
67 in
Minimum Height
60 in
Chest Size - Minimum
33 in
Chest Size - Maximum
36 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in

Details

Item
Disposable Coverallss
Color
White
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D2261-1996, ASTM F2299, FZ/T 01001-1991, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Ankle Closure
Elastic
Inseam
27 in
Series
MicroGuard MP 8015
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Material Weight
60.2 g/sq m
Garment Style
Coverall
Wrist Closure
Elastic
Attached Hood
Yes
Attached Glove Style
Not Included
Includes Boot Covers
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Closure Features
Zipper
Liquid Tight
Yes
Pathogen and Chemical Ratings
ASTM 1670-07, ASTM F903
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
GB/T 4744-1997

Description

Coverall with Attached Hood,S,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.