Disposable Coverallss, Hooded Coverall, XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White

  • Mfr # 2225-XL

  • Zoro # G8835141


product price:  $71.75
/pk 25, $2.87/ea

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2225-XL
Zoro #
G8835141
UPC #
813383011804
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
42 in to 45 in
Maximum Height
75 in
Minimum Height
67 in
Chest Size - Minimum
42 in
Chest Size - Maximum
45 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in

Details

Item
Disposable Coverallss
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5733
Ankle Closure
Elastic
Inseam
29 1/2 in
Series
SMS 2225
Coverall Style
Hooded Coverall
Features
Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Packaging
Bulk
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Attached Hood
Yes
Wrist Closure
Elastic
Includes Boot Covers
No
Garment Style
Coverall
Attached Glove Style
Not Included
Closure Features
Storm Flap
Breathable Back Style
Full
Liquid Tight
Yes
Sterilization Status
Non-Sterile

Description

SMS Coverall w Hood,XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products