Disposable Frock, Fabric, Snaps Closure, White, L, 50 PK

  • Mfr # CE11026CIS-L

  • Zoro # G6330633


product price:  $368.99
/pk 50, $7.38/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11026CIS-L
Zoro #
G6330633
UPC #
-
Country of Origin
China

Dimensions

Named Size
L
Length
44 in
Fits Chest Size
40 in
Size
L
Minimum Height
165 cm
Maximum Height
178 cm
Maximum Chest Size
40 in
Height - Maximum
70 in
Height - Minimum
65 in
Chest Size - Maximum
40 in

Details

Item
Disposable Frock
Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Collar Style
Plain
Fabric Weight
2.1 oz
Standards
ISO
Attached Hood
No
Cuff Style
Elastic
Pattern
Solid
Features
Resists Tears
Packaging
Individually Packaged
Wrist Closure
Elastic
Sterility Assurance Level
10^-6
Garment Style
Frock
Sterile/Non-Sterile
Sterile
Sterilization Status
Sterile
Product Type
Frock
Material Weight
2.1 oz

Description

Disposable Frock, Attached Hood No, Chest Size - Maximum 40 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Resists Tears, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 65 in, Material Fabric, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.