Disposable Frock, Fabric, Snaps Closure, White, M, 50 PK

  • Mfr # CE11026CIS-M

  • Zoro # G6330624


product price:  $368.99
/pk 50, $7.38/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE11026CIS-M
Zoro #
G6330624
UPC #
-
Country of Origin
China

Dimensions

Named Size
M
Length
43 in
Size
M
Fits Chest Size
38 in
Minimum Height
157 cm
Maximum Chest Size
38 in
Maximum Height
170 cm
Chest Size - Maximum
38 in
Height - Minimum
62 in
Height - Maximum
67 in

Details

Item
Disposable Frock
Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Collar Style
Plain
Standards
ISO
Fabric Weight
2.1 oz
Attached Hood
No
Cuff Style
Elastic
Pattern
Solid
Features
Resists Tears
Wrist Closure
Elastic
Packaging
Individually Packaged
Sterile/Non-Sterile
Sterile
Garment Style
Frock
Sterility Assurance Level
10^-6
Sterilization Status
Sterile
Product Type
Frock
Material Weight
2.1 oz

Description

Disposable Frock, Attached Hood No, Chest Size - Maximum 38 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Resists Tears, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 62 in, Material Fabric, Named Size M, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products