Disposable Frock, Fabric, Snaps Closure, White, XL, 50 PK

  • Mfr # CE11026CIS-XL

  • Zoro # G6330642


product price:  $363.99
/pk 50, $7.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE11026CIS-XL
Zoro #
G6330642
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Length
46 in
Size
XL
Fits Chest Size
42 in
Maximum Chest Size
42 in
Minimum Height
170 cm
Maximum Height
191 cm
Height - Maximum
75 in
Chest Size - Maximum
42 in
Height - Minimum
67 in

Details

Item
Disposable Frock
Color
White
Material
Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Bound
Collar Style
Plain
Fabric Weight
2.1 oz
Standards
ISO
Cuff Style
Elastic
Attached Hood
No
Pattern
Solid
Sterility Assurance Level
10^-6
Features
Resists Tears
Wrist Closure
Elastic
Sterile/Non-Sterile
Sterile
Garment Style
Frock
Packaging
Individually Packaged
Sterilization Status
Sterile
Product Type
Frock
Material Weight
2.1 oz

Description

Disposable Frock, Attached Hood No, Chest Size - Maximum 42 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Resists Tears, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 75 in, Height - Minimum 67 in, Material Fabric, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.