Disposable Frock, Microporous Fabric, Snaps Closure, White, XL, 50 PK

  • Mfr # CE8046CI-XL

  • Zoro # G6330615


product price:  $193.99
/pk 50, $3.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE8046CI-XL
Zoro #
G6330615
UPC #
-
Country of Origin
China

Dimensions

Named Size
XL
Length
46 in
Size
XL
Fits Chest Size
42 in
Maximum Chest Size
42 in
Maximum Height
191 cm
Minimum Height
170 cm
Height - Minimum
67 in
Height - Maximum
75 in
Chest Size - Maximum
42 in

Details

Item
Disposable Frock
Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Collar Style
Plain
Fabric Weight
2.1 oz
Standards
ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01004-1991, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Pattern
Solid
Cuff Style
Elastic
Attached Hood
No
Packaging
Individually Packaged
Wrist Closure
Elastic
Garment Style
Frock
Features
Clean-Processed Frocks, Environmentally Friendly - can be Recycled After Use, Tunnelized Elastic
Sterile/Non-Sterile
Non-Sterile
Sterilization Status
Non-Sterile
Product Type
Clean Processed Frock
Material Weight
2.1 oz

Description

Disposable Frock, Attached Hood No, Chest Size - Maximum 42 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 75 in, Height - Minimum 67 in, Material Microporous Fabric, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Clean Processed Frock, Seam Style Serged, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.