Disposable Hood, Microporous Film Laminate, Serged Seam, White, , 100 PK
- Mfr # CE8063CI
- Zoro # G7193471
product price:Â
$
174.99
/pk of 100, $1.75/ea
Free Shipping & Returns
Key Features
Color
White
Material
Microporous Film Laminate
Size
Universal
Closure Type
Elastic, Tie
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE8063CI
- Zoro #
- G7193471
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Universal
- Overall Length
- 21 in
- Named Size
- Universal
Description
Disposable Hood, Anti-Static Yes, Areas Exposed Eyes, Mouth, Nose, Closure Type Elastic, Tie, Color White, Hood Style Elastic, Hood Window Type Not Window/Face Shield Fitted, Lining Material Microporous, Liquid Tight Yes, Material Microporous Film Laminate, Named Size Universal, Packaging Individually Packaged, Seam Style Serged, Series MicroGuard, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.