Zoro Homepage

Disposable Shirt, SM, Pullover Closure, Open Cuff, Blue, 3XL, 50 PK

  • Mfr # FS2065B-3XL

  • Zoro # G0987329


product price: $76.65
/pk 50, $1.53/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
SM
Color
Blue
Closure Type
Pullover
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2065B-3XL
Zoro #
G0987329
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
53 in to 55 in
Sleeve Length Type
Short
Named Size
3XL

Details

Item
Disposable Shirt
Material
SM
Color
Blue
Closure Type
Pullover
Cuff Style
Open
Seam Style
Serged
Features
Comfortable and Convenient, Perfect to Wear Under Sterile Gowning, Precisely Cut for an Easy Fit, Reduces Cross-Contamination
Series
SOFT SCRUBS(TM)
Material Weight
1.2 oz/sq yd
Neck Style
Round Hemmed Neck
Pocket Location
Left Chest, Right Hip

Description

Disposable Shirt, Closure Type Pullover, Color Blue, Cuff Style Open, Features Comfortable and Convenient, Perfect to Wear Under Sterile Gowning, Precisely Cut for an Easy Fit, Reduces Cross-Contamination, Hazard Type Non-Hazardous Dry Particulates, Material SM, Named Size 3XL, Neck Style Round Hemmed Neck, Pocket Location Left Chest, Right Hip, Seam Style Serged, Series SOFT SCRUBS(TM), Sleeve Length Type Short, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.