Disposable Shirt, SMS, Snap Closure, Open Cuff, White, XL, 30 PK
Mfr # 2201-XL
Zoro # G8488492
product price: $85.45
/pk 30, $2.85/ea
Free Shipping & Returns
Key Features
Size
XL
Material
SMS
Color
White
Closure Type
Snap
Named Size
4XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201-XL
Zoro #
G8488492
UPC #
813383011538
Country of Origin
China
Dimensions
Size
XL
Named Size
4XL
Sleeve Length Type
Long
Details
Item
Disposable Shirt
Material
SMS
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Standards
ASTM D5034, ASTM D5733
Series
SMS
Features
Avoid Heat Stress, Breathable to Keep Users Cool, Protection From Light Liquid Splashes, Sprays
Brand and Series
SMS
Material Performance
Medium Duty
Collar Style
Plain
Reduced Spray
Yes
Garment Style
Shirt
Neck Style
Collar
Spray Tight
Yes
Description
SMS Long Sleeve Shirt,XL,White,PK30, Closure Type Snap, Collar Style Plain, Color White, Cuff Style Open, Material SMS, Named Size 4XL, Neck Style Collar, Reduced Spray Yes, Seam Style Serged, Series SMS, Sleeve Length Type Long, Spray Tight Yes, Standards ASTM D5034, ASTM D5733, Package Quantity 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.