Disposable Shoe Covers, CPE, White, Slip Resistant Sole: Yes , XL
Mfr # 3703
Zoro # G602595871
product price:Â $92.75
/pk 300, $0.31/ea
Free Shipping & Returns
Key Features
Material
CPE
Named Size
XL
Includes Slip Resistant Sole
Yes
Closure Type
Elastic
Seam Style
Heat-Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3703
Zoro #
G602595871
UPC #
813383017806
Country of Origin
China
Dimensions
Named Size
XL
Overall Height
9 in
Shoe and Boot Cover Size
12
Shoe and Boot Cover Height Range
Ankle
Size
XL
Fits Shoe Size
10 to 13
Shoe Size Minimum
12
Shoe Size Maximum
16
Description
White Shoe Cover, Size XL, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material CPE, Metal Detectable No, Named Size XL, Overall Height 9 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series FirmGrip, Sole Material CPE, Sterility Assurance Level Not Applicable, Sterilization Status Non-Sterile, Waterproof Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.