Disposable Shoe Covers, Microporous, White, Slip Resistant Sole: Yes , L

  • Mfr # CE8103CI-L

  • Zoro # G7471527


product price:  $188.99
/pk 200, $0.94/ea
Free Shipping & Returns

Key Features

Material
Microporous
Named Size
L
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE8103CI-L
Zoro #
G7471527
UPC #
-
Country of Origin
China

Dimensions

Named Size
L
Overall Height
6 1/2 in
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
4 to 11
Size
L
Material Thickness
22 mil

Details

Item
Disposable Shoe Covers
Material
Microporous
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic
Seam Style
Serged
Series
MicroGuard CE(R)
Waterproof
No
Standards
ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Metal Detectable
No
Garment Style
Shoe Cover
Sole Material
Vinyl
Packaging
Bulk
Brand and Series
MicroGuard CE(R)
Product Type
Shoe Cover
Sterilization Status
Non-Sterile
Protection Type
Non-Hazardous Liquids
ISO Cleanroom Class
ISO 5/ISO 6/ISO 7/ISO 8/ISO 9

Description

Shoe Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Material Microporous, Metal Detectable No, Named Size L, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series MicroGuard CE(R), Sole Material Vinyl, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01001-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Sterilization Status Non-Sterile, Waterproof No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.