Disposable Shoe Covers, Non-Woven Laminate, Blue, Slip Resistant Sole: Yes , L

  • Mfr # 3701B

  • Zoro # G302595829


product price:  $73.79
/pk 300, $0.25/ea

Key Features

Material
Non-Woven Laminate
Named Size
L
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3701B
Zoro #
G302595829
UPC #
813383017790
Country of Origin
China

Dimensions

Named Size
L
Overall Height
6 1/2 in
Size
L
Fits Shoe Size
6 to 11
Shoe Size Maximum
11
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Size
11
Shoe Size Minimum
6

Details

Item
Disposable Shoe Covers
Material
Non-Woven Laminate
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Heat-Sealed
Series
FirmGrip
Waterproof
Yes
Protection Type
Liquid & Particulate
Anti-Static
No
Packaging
Bulk
Sole Material
Non-Woven Laminate
Garment Style
Shoe Cover
FDA Compliant
No
Metal Detectable
No
Material Performance
Medium Duty
Liquid Dispersal Type
Splash
Product Type
Shoe Cover
Sterilization Status
Non-Sterile

Description

FirmGrip Blue Shoe Cover, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material Non-Woven Laminate, Metal Detectable No, Named Size L, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series FirmGrip, Sole Material Non-Woven Laminate, Sterility Assurance Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.