Floor Protection Mat, Blue, 36 in W x 45 in L
Mfr # EM3645R30B
Zoro # G8835817
product price:Â $1,094.99
/pk 10, $109.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Length
45 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM3645R30B
Zoro #
G8835817
UPC #
813383012146
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Length
45 in
Size
36 in x 45 in
Details
Item
Floor Protection Mat
Color
Blue
Description
Floor Protection Mat,Blue,36 In.x45 In.,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.