Floor Protection Mat, White, 24 in W x 30 in L
Mfr # EM2430R30W
Zoro # G8835808
product price:Â $487.99
/pk 10, $48.80/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
30 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM2430R30W
Zoro #
G8835808
UPC #
813383012191
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
30 in
Size
24 in x 30 in
Details
Item
Floor Protection Mat
Color
White
Description
Floor Protection Mat,White,24 In.x30 In.,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.