MicroGuard MP Disposable Microporous Lab Coat, Microporous Fabric, Snaps Closure, White, 2XL, 30 PK

  • Mfr # 8046-2XL

  • Zoro # G601864329


product price: $61.99
/pk 30, $2.07/ea

Key Features

Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8046-2XL
Zoro #
G601864329
UPC #
813383018247
Country of Origin
China

Dimensions

Named Size
2XL
Minimum Chest Size
45 in
Size
2XL
Minimum Height
41 4/5 in
For Height
41.8 in +/- 1 in
Thickness
1.6 mm
Maximum Height
42 4/5 in
Overall Length
41 13/16 in
Fits Chest Size
45 in to 48 in
Maximum Chest Size
48 in
Chest Size - Minimum
45 in
Chest Size - Maximum
45 in
Height - Maximum
76 in
Height - Minimum
72 in

Details

Item
Disposable Microporous Lab Coat
Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Series
MicroGuard MP
Collar Style
Plain
Attached Hood
No
Anti-Static
No
Gender
Unisex
Launderable
No
Protection Type
Liquid & Particulate
Features
Breathable Fabric Lets Moisture Vapor Escape to Keep Wearer More Comfortable Vs Many Other Fabrics. Superior Liquid and Particulate, Environmentally Friendly Can be Recycled After Use, Front Snap Closures are Easy to Secure, Lab Coats Produced With State-of-The-Art Lamination Technology to Combine a Soft Non-Woven Fabric With a Microporous Film
Garment Style
Lab Coat
Wrist Closure
Elastic
Standards
ASTM D2261-1996, ASTM D3776, ASTM F2299, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Packaging
Bulk
Pattern
Solid
Material Weight
1.6 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
Brand and Series
MicroGuard MP(R)
Material Performance
Heavy Duty
Cuff Style
Elastic
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Disposable Microporous Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 72 in, Launderable No, Material Microporous Fabric, Material Weight 1.6 oz/sq yd, Named Size 2XL, Number of Pockets 0, Overall Length 41 13/16 in, Packaging Bulk, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.