MicroGuard MP Disposable Microporous Lab Coat, Microporous Fabric, Snaps Closure, White, 3XL, 30 PK

  • Mfr # 8046-3XL

  • Zoro # G701864328


product price: $61.99
/pk 30, $2.07/ea

Key Features

Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8046-3XL
Zoro #
G701864328
UPC #
813383018254
Country of Origin
China

Dimensions

Named Size
3XL
Fits Chest Size
45 in to 48 in
Thickness
1.6 mm
Maximum Chest Size
48 in
Size
3XL
For Height
43 in +/- 1 in
Minimum Chest Size
45 in
Maximum Height
44 in
Minimum Height
43 in
Overall Length
43 in
Chest Size - Minimum
45 in
Height - Minimum
74 in
Height - Maximum
77 in
Chest Size - Maximum
45 in

Details

Item
Disposable Microporous Lab Coat
Color
White
Material
Microporous Fabric
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Series
MicroGuard MP
Collar Style
Plain
Standards
ASTM D2261-1996, ASTM D3776, ASTM F2299, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997
Gender
Unisex
Material Weight
1.6 oz/sq yd
Brand and Series
MicroGuard MP(R)
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Elastic
Protection Type
Liquid & Particulate
Launderable
No
Anti-Static
No
Wrist Closure
Elastic
Garment Style
Lab Coat
Pattern
Solid
Material Performance
Heavy Duty
Attached Hood
No
Features
Breathable Fabric Lets Moisture Vapor Escape to Keep Wearer More Comfortable Vs Many Other Fabrics. Superior Liquid and Particulate, Environmentally Friendly Can be Recycled After Use, Front Snap Closures are Easy to Secure, Lab Coats Produced With State-of-The-Art Lamination Technology to Combine a Soft Non-Woven Fabric With a Microporous Film
Packaging
Bulk
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Disposable Microporous Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 74 in, Launderable No, Material Microporous Fabric, Material Weight 1.6 oz/sq yd, Named Size 3XL, Number of Pockets 0, Overall Length 43 in, Packaging Bulk, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.