Shop INTERNATIONAL ENVIROGUARD
See all product information
Create Account
Protective Sleeves, White, 18 in, PK200
- Mfr # 8065
- Zoro # G223943228
product price:Â
$
63.79
/pk of 200, $0.32/ea
Key Features
Wrist Closure
Elastic
Spray Tight
Spray Tight
Liquid Tight
Liquid Tight
Thickness
1.6 mm
Packaging
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8065
- Zoro #
- G223943228
- UPC #
- 813383011019
- Country of Origin
- China
Dimensions
- Thickness
- 1.6 mm
- Overall Length
- 18 in
Description
Protective Sleeves, Color White, ISO Class Not Applicable, Material Microporous Laminate, Latex-Free Latex-Free, Overall Length 18 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series MicroGuard MP(R), Sleeves Primary Material Microporous Fabric, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F 2299, ASTM F903, GB/T 12074-1991, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Thickness 1.6 mm, Federal 209E Clean Room Class Not Applicable, Gas Tight Gas Tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.