Actuator, 120V, 3W, N/C
Mfr # 71488504
Zoro # G0349428
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Fits Brand
International Environmental
Product Type
Electric Actuator
Power Consumption
3 W
Compatible Valve Action
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71488504
Zoro #
G0349428
UPC #
-
Country of Origin
United States
Details
Item
Actuator
Voltage
120V AC
Fits Brand
International Environmental
Product Type
Electric Actuator
Power Consumption
3 W
Compatible Valve Action
Normally Closed
Compatible Brand
International Environmental
Description
Actuator, Compatible Brand International Environmental, Compatible Valve Action Normally Closed, Power Consumption 3 W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.