Zoro Homepage

Actuator, 24V, 3, 2W, N/C

  • Mfr # 71488512

  • Zoro # G0349373


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Fits Brand
International Environmental
Product Type
Electric Actuator
Compatible Brand
International Environmental
Power Consumption
2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71488512
Zoro #
G0349373
UPC #
-
Country of Origin
United States

Details

Item
Actuator
Voltage
24V AC/DC
Fits Brand
International Environmental
Product Type
Electric Actuator
Compatible Brand
International Environmental
Power Consumption
2 W
Compatible Valve Action
Normally Closed

Description

Actuator, Compatible Brand International Environmental, Compatible Valve Action Normally Closed, Power Consumption 2 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.