Zoro Homepage

Blower Wheel, 9" x 7", 1/2" Bore, CW

  • Mfr # 70005119

  • Zoro # G0348883


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
International Environmental
Product Type
Blower Wheel
Bore Diameter
1/2 in
Compatible with Brand
International Environmental
Wheel Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005119
Zoro #
G0348883
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Wheel Diameter
9 in
Wheel Width
7 in

Details

Item
Blower Wheel
Fits Brand
International Environmental
Product Type
Blower Wheel
Compatible with Brand
International Environmental

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 9 in, Wheel Width 7 in, Bore Diameter 1/2 in, Compatible with Brand International Environmental

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.