Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1/12 hp

  • Mfr # 70021516

  • Zoro # G2493858


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 to 127V AC
Voltage Compatibility
115V AC, 127V AC
HP
1/12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70021516
Zoro #
G2493858
UPC #
-
Country of Origin
China

Details

Item
Motor, Direct Drive, 1/12 HP, 115-127V
Voltage
115 to 127V AC
Voltage Compatibility
115V AC, 127V AC
HP
1/12

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1375 RPM, Full Load Amps 1.4 A, 42Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.