Zoro Homepage

Direct Drive Blower Motor, 1/12 hp

  • Mfr # 70556336

  • Zoro # G2493821


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 to 127V AC
Includes
Capacitor
No. of Speeds
3
Capacitor Required
Yes
Nameplate RPM
1,375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70556336
Zoro #
G2493821
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, Direct Drive, 1/12 HP, 115-127V
Voltage
115 to 127V AC
Includes
Capacitor
No. of Speeds
3
Capacitor Required
Yes
Nameplate RPM
1,375
Motor Application
Blower; Fan
Motor Enclosure Design
Open Air-Over
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
CCWLE
Duty
Continuous
Voltage Compatibility
115V AC, 127V AC
HP
1/12
Motor Mounting Type
Resilient Base

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,375 RPM, No. of Speeds 3, Full Load Amps 1.40 A, 42Y Frame, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.