Zoro Homepage

Direct Drive Blower Motor, 1/5 hp

  • Mfr # 70556375

  • Zoro # G0349050


product price: $499.99
/ea
Free Shipping & Returns

Key Features

HP
1/5
Voltage
265V AC
Fits Brand
International Environmental
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70556375
Zoro #
G0349050
UPC #
-
Country of Origin
United States

Details

Item
Direct Drive Blower Motor
HP
1/5
Voltage
265V AC
Fits Brand
International Environmental

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,040 RPM, Voltage 277V AC, Full Load Amps 1.45 A, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.